missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Two Neck Round Bottom Flask, Angled Side Neck
Two Neck Round Bottom Flask with standard taper outer joints on both center and vertical side necks.
Supplier: Synthware™ F41641L
Description
- All sizes are hand blown from tubing to ensure uniform wall thickness
Specifications
| Two Neck Round Bottom Flasks, Angled Side Neck | |
| Borosilicate Glass (3.3) | |
| Center: 29/42, Side: 29/42 | |
| Reusable | |
| Beaded | |
| Round |
| 1000 mL | |
| Two-neck Flask | |
| Autoclavable | |
| No | |
| Non-sterile |