missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Schlenk Flasks, Modified, with PTFE Stopcock
Kjeldahl shape to facilitate heating and stirring
$178.03 - $279.53
Specifications
| Description | Schlenk Flask, Modified |
|---|---|
| Material | Borosilicate Glass (3.3) |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Rimmed |
| Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
|
31501343
|
Synthware™
F901425 |
25 mL | 14/20 |
Each for $188.17
|
|
||||
|
31501344
|
Synthware™
F901450 |
50 mL | 14/20 |
Each for $199.13
|
|
||||
|
31501342
|
Synthware™
F901410 |
10 mL | 14/20 |
Each for $178.03
|
|
||||
|
31501346
|
Synthware™
F902450 |
50 mL | 24/40 |
Each for $203.37
|
|
||||
|
31501345
|
Synthware™
F901950 |
50 mL | 19/22 |
Each for $201.70
|
|
||||
|
31501347
|
Synthware™
F901100 |
100 mL | 14/20 |
Each for $204.03
|
|
||||
|
31501348
|
Synthware™
F909100 |
100 mL | 19/22 |
Each for $214.80
|
|
||||
|
31501349
|
Synthware™
F904100 |
100 mL | 24/40 |
Each for $222.93
|
|
||||
|
31501350
|
Synthware™
F901200 |
200 mL | 14/20 |
Each for $232.80
|
|
||||
|
31501351
|
Synthware™
F909200 |
200 mL | 19/22 |
Each for $241.80
|
|
||||
|
31501352
|
Synthware™
F904200 |
200 mL | 24/40 |
Each for $247.47
|
|
||||
|
31501353
|
Synthware™
F904500 |
500 mL | 24/40 |
Each for $249.80
|
|
||||
|
31501354
|
Synthware™
F904000 |
1000 mL | 24/40 |
Each for $279.53
|
|
||||
Description
- Provides easy transfer of liquids and solids
- PTFE stopcock with 2 mm bore
Specifications
| Schlenk Flask, Modified | |
| Reusable | |
| Rimmed | |
| A |
| Borosilicate Glass (3.3) | |
| No | |
| Non-sterile | |
| Round |