missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Schlenk Flasks, Modified, with PTFE Stopcock
Kjeldahl shape to facilitate heating and stirring
Supplier: Synthware™ F902450
Description
- Provides easy transfer of liquids and solids
- PTFE stopcock with 2 mm bore
Specifications
| Schlenk Flask, Modified | |
| Borosilicate Glass (3.3) | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Round | |
| 50 mL |
| 50 mL | |
| 24/40 | |
| Reusable | |
| Rimmed | |
| A | |
| Stopper | |
| 24/40 |