missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Syncronis™ aQ C18 Polar Endcapped HPLC Columns

Catalog No. p-4523082
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.7 μm
3 μm
5 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
97305053030 50 mm 3 mm 5 μm
97305102130 100 mm 2.1 mm 5 μm
97305104630 100 mm 4.6 mm 5 μm
97305154630 150 mm 4.6 mm 5 μm
97305254630 250 mm 4.6 mm 5 μm
9730210230 100 mm 2.1 mm 1.7 μm
97302052130 50 mm 2.1 mm 1.7 μm
97305014001 10 mm 4 mm 5 μm
97305013001 10 mm 3 mm 5 μm
97305012101 10 mm 2.1 mm 5 μm
03452175 150 mm 4.6 mm 3 μm
03452174 100 mm 4.6 mm 3 μm
03452173 100 mm 3 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 97305053030 Supplier Thermo Scientific™ Supplier No. 97305053030

Use for predictable HPLC separations of compounds in highly aqueous mobile phases.

Ensure consistent, predictable liquid chromatography (LC) separations of polar analytes using Thermo Scientific™ Syncronis™ aQ Columns. High surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The polar end-capped C18 phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Alternative Selectivity
  • Polar end-capped C18 stationary phase enhances retention of polar analytes
Compatible with Highly Aqueous Mobile Phases
  • Polar end-capping allows use of 100% aqueous mobile phases without loss of performance or stability
Available in Three Particle Sizes
  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations, and 3μm and 5μm for more traditional HPLC analysis

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 320 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Syncronis
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 19%
Column Type Reversed Phase
Endcapped Polar
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.