missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL Polypropylene Snap Top Microvials for <2 mL Samples, Level 1 Everyday Analysis

Use SureSTART™ 2 mL Polypropylene Snap Top Microvials, Performance Level 1, for everyday analysis of <2 mL samples with polar solvents or water/polar solvent mixtures.

$37.07 - $2,928.20

Specifications

Color Clear
Material Polypropylene
Volume (Metric) 2 mL
Level Level 1
Size (Metric) Opening 11 mm
View More Specs

Products 9
Catalog Number Mfr. No. Base Style Volume (Metric) Total Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Base Style Volume (Metric) Total Quantity Price Quantity & Availability  
03452358
View Documents Promotion Details
Thermo Scientific™
6ERV1103PPC
Insert Vial, Conical 0.3 mL 100 Pk.
Pack of 100 Each for $64.87
Only null left
 
03452370
View Documents Promotion Details
Thermo Scientific™
6ERV1103PPCF
Insert Vial, Conical 0.3 mL 5000/Cs.
Case of 5000 Each for $2,928.20
Only null left
 
03452364
View Documents Promotion Details
Thermo Scientific™
6ERV1103PPCT
Insert Vial, Conical 0.3 mL 1000/Cs.
Case of 1000 Each for $616.44
Only null left
 
03452357
View Documents Promotion Details
Thermo Scientific™
6ERV1108PPC
Insert Vial, Conical 0.8 mL 100 Pk.
Pack of 100 Each for $37.07
Only null left
 
03452369
View Documents Promotion Details
Thermo Scientific™
6ERV1108PPCF
Insert Vial, Conical 0.8 mL 5000/Cs.
Case of 5000 Each for $1,673.23
Only null left
 
03452363
View Documents Promotion Details
Thermo Scientific™
6ERV1108PPCT
Insert Vial, Conical 0.8 mL 1000/Cs.
Case of 1000 Each for $352.24
Only null left
 
03452356
View Documents Promotion Details
Thermo Scientific™
6ERV1108PPFB
Insert Vial, Flat Bottom 1 mL 100 Pk.
Pack of 100 Each for $41.72
Only null left
 
03452368
View Documents Promotion Details
Thermo Scientific™
6ERV1108PPFBF
Insert Vial, Flat Bottom 1 mL 5000/Cs.
Case of 5000 Each for $1,882.36
Only null left
 
03452362
View Documents Promotion Details
Thermo Scientific™
6ERV1108PPFBT
Insert Vial, Flat Bottom 1 mL 1000/Cs.
Case of 1000 Each for $396.28
Only null left
 
Description

Description

Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Polypropylene Snap Top Microvials for everyday chromatography analysis of <2 mL samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types. These clear plastic 2 mL snap top vials are Specification Certified to ensure autosampler compatible physical dimensions. Seal these snap top vials with 11 mm snap caps and septa, which are sold separately.

Performance Level 1 Vials – for Everyday Analyses

  • Have a single wave on the vial
  • Are suitable for QA/QC applications using core detectors
  • Polypropylene vials are recommended when analysing polar compounds /analytes
  • Suitable for HPLC/UHPLC applications
  • For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, ELSD, and Fluorescence
  • Not recommended for use with non-polar solvents

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Specifications

Clear
2 mL
11 mm
Snap Cap
11 mm Snap Caps and Septa
32 mm
Polypropylene
Level 1
SureSTART Level 1
No
Specification Certified
Snap Microvial
Videos
SDS
Documents

Documents