missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Polypropylene Snap Top HPLC and PFAS Vials with Fixed-Insert, Level 1

Catalog No. 03452364
Change view
Click to view available options
Base Style:
Outer Base Style: Flat Bottom Inner Base Style: Conical Insert
Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert
Insert Type:
Fixed Insert
Volume (Metric) Total:
0.30 mL
0.80 mL
1.0 mL
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Insert Type Volume (Metric) Total Quantity
03452364 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.30 mL 1000/Pk.
03452358 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.30 mL 100/Pk.
03452370 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.30 mL 5000/Pk.
03452357 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.80 mL 100/Pk.
03452369 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.80 mL 5000/Pk.
03452363 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.80 mL 1000/Pk.
03452356 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert Fixed Insert 1.0 mL 100/Pk.
03452368 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert Fixed Insert 1.0 mL 5000/Pk.
03452362 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert Fixed Insert 1.0 mL 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03452364 Supplier Thermo Scientific™ Supplier No. 6ERV1103PPCT
Get 1 Extra Pack of Vials When You Buy 2
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dependable separation performance and affordable. Use SureSTART™ Polypropylene Snap Top Vials with Fixed-Insert for <2 mL Samples (Level 1) for everyday LC analysis

Thermo Scientific™ SureSTART™ Polypropylene Snap Top vials with Fixed-Insert for <2 mL Samples (Level 1) offer an affordable choice for everyday chromatography across LC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications. These vials are suitable for PFAS analysis.

Made from polypropylene, these vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler compatible dimensions.

These fixed polypropylene insert vials are available in three different formats:

  • 300 μL (usable volume of 200 μL) with a residual volume ~4μL
  • 600 μL (usable volume of 400 μL) with a residual volume ~ 4 μL
  • 800 μL (usable volume of 600 μL) with a residual volume ~ 6 μL
  • 1 mL (usable volume of 0.8 mL) with a residual volume ~ 8 μL

Pair them with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa to maintain sample integrity throughout daily operations.

Key Features

  • Polypropylene vials are recommended when analyzing polar compounds/analytes
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm snap caps and septa
  • Suitable for PFAS analysis
  • Not recommended for use with non-polar solvents

Performance Level 1 – for Everyday Analyses

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Compatible with LC and MS workflows
  • Suitable for QA/QC applications using core detectors like UVD, RID, FLD, ELSD, and CAD

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain tight tolerances
  • Uniform, defect-free for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) (U)HPLC, MS, PFAS
Graduated No
Insert Type Fixed Insert
Material (Coating) No
Packaging Type 10 Pks. of 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual <4 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Conical Insert
Product Line SureSTART Level 1
Volume (Metric) Total 0.30 mL
Closure Type Snap Cap
Quantity 1000/Pk.
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 0.20 mL
For Use With (Equipment) HPLC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Snap
Show More Show Less