missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Superior Touch™ Polyurethane Coated Seamless Knit Dyneema™ Fiber Gloves
Dyneema™ construction provides lint-free cut and abrasion protection. Polyurethane coating on the palm enhances dexterity and tactile sensitivity, while also enhancing comfort and grip.
$16.74 - $18.77
Specifications
| Coated Area | Palm |
|---|---|
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A2 |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-635-1453
|
Superior Glove™
S13SXPU6 |
6 |
Pair for $18.77
Case of 240 Pair for $3,996.00
|
|
|||||
|
29-635-471
|
Superior Glove™
S13SXPU7 |
7 |
Pair for $18.77
Case of 240 Pair for $3,996.00
|
|
|||||
|
29-635-472
|
Superior Glove™
S13SXPU8 |
8 |
Pair for $17.29
Case of 240 Pair for $3,681.60
|
|
|||||
|
29-635-473
|
Superior Glove™
S13SXPU9 |
9 |
Pair for $16.74
Case of 240 Pair for $1,233.60
|
|
|||||
|
29-635-474
|
Superior Glove™
S13SXPU10 |
10 |
Pair for $17.45
Case of 240 Pair for $3,717.60
|
|
|||||
|
29-635-2572
|
Superior Glove™
S13SXPU11 |
11 |
Pair for $17.85
Case of 240 Pair for $3,801.60
|
|
|||||
Description
- Dyneema™ construction provides lint-free cut and abrasion protection
- Polyurethane coating on the palm enhances dexterity and tactile sensitivity
- Increased grip capabilities in dry, or slightly oily conditions
- CFIA approved for food handling
Specifications
| Palm | |
| Polyurethane | |
| ANSI A2 | |
| Dyneema | |
| Circuit Boards, Glass Handling, Sharp Steel, Food Handling, and Metal Fabrication | |
| S13SXPU |
| Seamless Knit | |
| White | |
| Specific | |
| Seamless Knit Gloves | |
| Knit | |
| 13 |