missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ Cut-Resistant String Knit Gloves, Nitrile Coating
Aramid fiber composite string knit gloves provides ANSI Level A3 cut-resistance. Nitrile coating makes this glove ideal for a variety of dry grip applications.
$9.18 - $10.22
Specifications
| ANSI Abrasion Rating | ANSI 3 |
|---|---|
| Coating Material | Nitrile Foam |
| Color | Cream, Black |
| Cut Resistance Rating | ANSI A3 |
| Material | Dexterity |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-400-195
|
Superior Glove™
S13KFNT10 |
10 |
Pair for $9.18
Case of 120 Pair for $1,101.60
|
|
|||||
|
17-401-200
|
Superior Glove™
S13KFNT11 |
11 |
Pair for $10.22
Case of 120 Pair for $1,086.00
|
|
|||||
Description
- Combination of Kevlar™ and composite filament fiber provides 360° cut protection
- Nitrile palm coating offers secure dry grip and durability
- Ergonomically designed for unsurpassed comfort and dexterity
- Cut, abrasion and puncture resistant
Specifications
| ANSI 3 | |
| Cream, Black | |
| Dexterity | |
| Automotive, light metal stamping, small parts handling, maintenance jobs, HVAC, glass | |
| ANSI/ISEA 105-16 Level 3 |
| Nitrile Foam | |
| ANSI A3 | |
| Cut-resistant Gloves | |
| Knit | |
| Dexterity™ |