missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Dexterity™ Cut-Resistant String Knit Gloves, Nitrile Coating
Aramid fiber composite string knit gloves provides ANSI Level A3 cut-resistance. Nitrile coating makes this glove ideal for a variety of dry grip applications.
Supplier: Superior Glove™ S13KFNT11
Description
- Combination of Kevlar™ and composite filament fiber provides 360° cut protection
- Nitrile palm coating offers secure dry grip and durability
- Ergonomically designed for unsurpassed comfort and dexterity
- Cut, abrasion and puncture resistant
Specifications
ANSI 3 | |
Cream, Black | |
Dexterity | |
11 | |
Knit | |
ANSI/ISEA 105-16 Level 3 |
Nitrile Foam | |
ANSI A3 | |
Cut-resistant Gloves | |
Automotive, light metal stamping, small parts handling, maintenance jobs, HVAC, glass | |
S13KFNT/11 | |
Dexterity™ |