missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ Nitrile Dipped Work Gloves
Seamless knit cotton shell is comfortable and flexible, with a special additive in the nitrile coating to make gloves 100% biodegradable.
$52.91 - $62.43
Specifications
| ANSI Abrasion Rating | ANSI 4 |
|---|---|
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Blue, White |
| Hand | Specific |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-635-2035
|
Superior Glove™
S15NT6 |
6 |
Dozen of 12 Each for $56.78
|
|
|||||
|
28-709-59
|
Superior Glove™
S15NT7 |
7 |
Dozen of 12 Each for $53.40
|
|
|||||
|
29-635-2036
|
Superior Glove™
S15NT8 |
8 |
Dozen of 12 Each for $53.56
|
|
|||||
|
28-709-60
|
Superior Glove™
S15NT9 |
9 |
Dozen of 12 Each for $57.19
|
|
|||||
|
29-635-2037
|
Superior Glove™
S15NT10 |
10 |
Dozen of 12 Each for $52.91
|
|
|||||
|
29-635-6907
|
Superior Glove™
S15NT11 |
11 |
Dozen of 12 Each for $62.43
Case of 12 Dozen for $681.12
|
|
|||||
Description
- Nitrile dipped palm coating offers abrasion and puncture resistance
- An additive in the coating makes gloves 100% biodegradable
- Seamles knit cotton shell is comfortable and flexible
- CFIA compliant
Specifications
| ANSI 4 | |
| Nitrile | |
| Specific | |
| Dip-coated Gloves | |
| Knit | |
| S15NT |
| Seamless Knit | |
| Blue, White | |
| Cotton | |
| Automotive Assembly, Maintenance, and Metal Stamping | |
| ANSI/ISEA 105-16 Level 2 |