missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ Nitrile Dipped Work Gloves
Description
- Nitrile dipped palm coating offers abrasion and puncture resistance
- An additive in the coating makes gloves 100% biodegradable
- Seamles knit cotton shell is comfortable and flexible
- CFIA compliant
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Blue, White |
| Hand | Specific |
| Material | Cotton |
| Product Type | Dip-coated Gloves |
| Size | 6 |
| For Use With (Application) | Automotive Assembly, Maintenance, and Metal Stamping |
| Glove Cuff Style | Knit |
| Show More |