missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOWAX™ 10 Capillary GC Column, df 0.50 μm

Polar column that is suitable for the analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics.

Supplier:  MilliporeSigma™ Supelco™ SGMA25325

 View more versions of this product

Catalog No. 111007771


Only null left
Explore available promotions

Description

Description

Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. =0.53 mm I.D., =0.53 mm I.D., >=2 μm: 35 C to 250 C (isothermal or programmed)
Specifications

Specifications

0.53 mm
SUPELCOWAX
0.50 μm
Fused Silica
Capillary GC
Gas Chromatography (GC)
30 m
Poly(ethylene glycol)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

SUPELCOWAX is a registered trademark of Sigma-Aldrich Co. LLC