missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOWAX™ 10 Capillary GC Column, df 0.20 μm

Catalog No. 111008426
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111008426 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008426 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA24169

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polar column that is suitable for the analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics.

Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. =0.53 mm I.D., =0.53 mm I.D., ≥2 μm: 35 C to 250 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.20 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type G16
Stationary Phase Polyethylene Glycol
Type Capillary GC
Diameter (Metric) Inner 0.20 mm
Product Line SUPELCOWAX
Max. Temperature (Metric) 35°C to 250°C (isothermal or programmed)
Temperature Range (Metric) 35°C to 280°C
Show More Show Less

SUPELCOWAX is a registered trademark of Sigma-Aldrich Co. LLC