missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-SCX HPLC Column, 5 μm Particle Size
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 25 cm |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| Surface Area | 170 m2/g |
| Stationary Phase | Sulfonic Acid, Propyl- |
| Product Line | SUPELCOSIL |
| Matrix | Sulfonic Acid, Propyl- Phase/Silica Gel, Spherical Particle Platform |
| Phase | Cation Exchange |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC