missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-NH2-NP Supelguard Cartridge, 5 μm Particle Size
SUPELCOSIL™ LC-NH2 Supelguard™ Cartridges contain a SUPELCOSIL™ packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits (2 μm porosity).
$477.27 - $477.27
Specifications
| Particle Size | 5 μm |
|---|---|
| Length (Metric) | 2 cm |
| Type | Guard Cartridge |
| Diameter (Metric) Inner | 4 mm |
| Phase | Reversed Phase |
Description
A Supelguard kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.Specifications
| 5 μm | |
| Guard Cartridge | |
| Reversed Phase | |
| SUPELCOSIL Supelguard |
| 2 cm | |
| 4 mm | |
| HPLC |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC