missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-NH2-NP HPLC Column, 5 μm Particle Size

Catalog No. 111003209
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111003209 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003209 Supplier MilliporeSigma™ Supelco™ Supplier No. 59132

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SUPELCOSIL™ LC-NH2-NP is an amino phase dedicated to normal phase chromatography. By employing special bonding technology, and avoiding water in manufacturing and testing the column, we have dramatically reduced the retention variation that is characteristic of normal phase chromatography.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase Amino (NH2)
Product Line SUPELCOSIL
Matrix Amino (NH2) Phase/Silica Gel, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Normal Phase HPLC
Show More Show Less

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC