missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-DP HPLC Column, 5 μm Particle Size
Description
- Stationary Phase: Phenyl
- Separation Technique: Reversed phase
- USP Classification: L11
- Pore Size: 120 Å
- Matrix: Silica gel, spherical particle platform
- Surface Area: 170 m2/g
- Carbon Loading: 6%
- Surface Coverage: 2.4 μmol/m2
- Endcapped: Yes
- Pressure Limit: 400 bar
- pH Range: 2 to 7.5
- Temperature Range: 70°C
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 25 cm |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| Surface Area | 170 m2/g |
| Stationary Phase | Phenyl |
| Product Line | SUPELCOSIL |
| Matrix | Phenyl Phase/Silica Gel, Spherical Particle Platform |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Show More |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC