missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-CN HPLC Column, 3 μm Particle Size
The LC-CN phase is often used as a substitute for silica because it offers the advantages of a bonded phase (such as quick equilibration, and less sensitivity to small changes of the water content in the mobile phase).
Supplier: MilliporeSigma™ Supelco™ 58979
Specifications
| 4.6 mm | |
| 3 μm | |
| 170 m2/g | |
| SUPELCOSIL | |
| Yes |
| 3 cm | |
| 120 Å | |
| Cyano | |
| Cyano Phase/Silica Gel, Spherical Particle Platform | |
| Reversed Phase |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC