missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-ABZ Supelguard Cartridge, 5 μm Particle Size

Catalog No. 111003890
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111003890 2.1 mm
111003882 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111003890 Supplier MilliporeSigma™ Supelco™ Supplier No. 59610

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SUPELCOSIL™ LC-ABZ phase has a unique deactivation technology which provides excellent reversed-phase performance for basic compounds, as well as those that are acidic, polar neutral, and non-polar.

Silanol suppressing practices such as using competing amines, operating at high ionic strength, and adjusting mobile phases to pH extremes are typically not required to obtain good peak shape on the LC-ABZ phase.

Specifications

Quantity 1 Kit
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge Kit
Diameter (Metric) Inner 2.1 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules (10 mm i.d guard requires the purchase of 567499-U)
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC