missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-8 HPLC Column, 3 μm Particle Size

Catalog No. 111008842
Change view
Click to view available options
Length (Metric):
3 cm
7.5 cm
15 cm
Diameter (Metric):
3 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111008842 3 cm 3 mm
111008817 3 cm 4.6 mm
111007577 7.5 cm 4.6 mm
111007316 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111008842 Supplier MilliporeSigma™ Supelco™ Supplier No. 58975C30

Provides less retention of both polar and non-polar compounds than C18.

A phase less hydrophobic than C18. Provides less retention of both polar and non-polar compounds than C18. Use a mobile phase containing 5% less organic modifier for the C8 column than C18. Polar compounds are, relatively, more strongly retained on C8 than C18 columns.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 3 cm
Particle Size 3 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase C8 (Octyl)
Product Line SUPELCOSIL
Matrix C8 (Octyl) Phase/Silica Gel, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC