missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-8-DB HPLC Column, 5 μm Particle Size
Description
SUPELCOSIL™ LC-8-DB columns provide less retention, better peak shape, and higher efficiency for organic bases than can be obtained on conventional reversed-phase columns.
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 15 cm |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| Surface Area | 170 m2/g |
| Stationary Phase | C8 (Octyl) |
| Product Line | SUPELCOSIL |
| Matrix | C8 (Octyl) Phase/Silica Gel, Spherical Particle Platform |
| Endcapped | Yes |
| Phase | Reversed Phase |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC