missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18-T HPLC Column, 3 μm Particle Size

Catalog No. 111003100
Change view
Click to view available options
Diameter (Metric):
3 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
111003100 4.6 mm
111003099 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111003100 Supplier MilliporeSigma™ Supelco™ Supplier No. 58970U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SUPELCOSIL™ LC-18-T columns feature an octadecylsilane bonded phase and a special surface treatment for efficient separations of nucleotides.

Each batch of packing material is tested to ensure good peak shape for a representative nucleotide, adenosine diphosphate (ADP). Chromatography of other compounds that exhibit metal chelating properties also can be improved by using this phase.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 15 cm
Particle Size 3 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase C18 (Octadecyl)
Product Line SUPELCOSIL
Matrix C18 (Octadecyl) Phase/Silica Gel, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Show More Show Less

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC