missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18 Supelguard Cartridge, 5 μm Particle Size
Description
SUPELCOSIL™ LC-18 Supelguard™ Cartridge may be used as a guard column along with SUPELCOSIL™ LC-18 HPLC Column during the analysis of: Synthetic food dyes in commercial soft drinks by ion-pair high performance liquid chromatography (HPLC IP) and Drugs in plasma and brain samples by solid-phase extraction (SPE) and protein precipitation in conjunction with HPLC combined with ultraviolet (UV) detection.
Specifications
Specifications
| Quantity | 2/Pk. |
| Particle Size | 5 μm |
| Length (Metric) | 2 cm |
| Pore Size | 120 Å |
| Type | Guard Cartridge |
| Diameter (Metric) Inner | 2.1 mm |
| Phase | Reversed Phase |
| For Use With (Application) | HPLC |
| Product Line | SUPELCOSIL Supelguard |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC