missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18-S Supelguard Cartridge, 5 μm Particle Size
Description
A Supelguard kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.
Specifications
Specifications
| Quantity | 2/Pk. |
| Particle Size | 5 μm |
| Length (Metric) | 2 cm |
| Pore Size | 120 Å |
| Type | Guard Cartridge |
| Diameter (Metric) Inner | 2.1 mm |
| Phase | Reversed Phase |
| For Use With (Application) | HPLC |
| Product Line | SUPELCOSIL Supelguard |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC