missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18-DB Supelguard Cartridge, 5 μm Particle Size

Catalog No. 111003953
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111003953 4 mm
111003960 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111003953 Supplier MilliporeSigma™ Supelco™ Supplier No. 59565

SUPELCOSIL™ LC-18-DB Supelguard™ Cartridges contain a SUPELCOSIL™ packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits.

A Supelguard kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Type Guard Cartridge
Diameter (Metric) Inner 4 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC