missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOGEL™ Ca, 6% Crosslinked HPLC Column, 9 μm Particle Size

Catalog No. 111003024
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111003024 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003024 Supplier MilliporeSigma™ Supelco™ Supplier No. 59305U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SUPELCOGEL™ Ca, 6% crosslinked HPLC column has been used for the analysis of cephalosporin C, glucose, and fructose using normal-phase high-performance liquid chromatography (HPLC), after the batch fragmentation of cephalosporin C by a pure culture, Cephalosporium acremonium.

Material: Sulfonated polystyrene/divinylbenzene, polymeric.

Specifications:

  • Dimensions: 30 cm x 7.8 mm
  • Particle Size: 9 μm
  • Crosslinkage: 6%
  • Counter Ion: Calcium (Ca2+)
  • pH Range: 1-13
  • Temperature Maximum: 90 °C
  • Pressure: 400 bar
  • Endcapped: No

Applications: High fructose corn syrup, monosaccharides, sugar alcohols, and oligosaccharides.

Specifications

Crosslinking 0.06
Diameter (Metric) 7.8 mm
Length (Metric) 30 cm
Particle Size 9 μm
Stationary Phase Sulfonated Polystyrene
Product Line SUPELCOGEL
Matrix Sulfonated Polystyrene/Divinylbenzene Phase/Spherical Particle Platform
Phase Ion Exclusion
Material Stainless Steel
Technique Crosslinked HPLC

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC