missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOGEL™ Ag1, 6% Crosslinked HPLC Column, 9 μm Particle Size
Specifications
Specifications
| Crosslinking | 0.06 |
| Diameter (Metric) | 7.8 mm |
| Length (Metric) | 30 cm |
| Particle Size | 9 μm |
| Stationary Phase | Sulfonated Polystyrene |
| Product Line | SUPELCOGEL |
| Matrix | Sulfonated Polystyrene/Divinylbenzene Phase/Spherical Particle Platform |
| Phase | Ion Exclusion |
| Technique | Crosslinked HPLC |
SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC