missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ ENVI-Carb™/NH2 SPE Tube, Bed Wt. 500 mg ENVI-Carb/500 mg LC NH2
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$354.28 - $5,781.73
Specifications
| Column Phase | ENVI-Carb/LC-NH2 |
|---|---|
| Column Type | SPE |
| Bed Weight | 500 mg ENVI-Carb/500 mg LC NH2 |
| For Use With (Application) | Food and Beverages |
| Product Line | Supelclean ENVI |
| Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
|
111009761
|
MilliporeSigma™ Supelco™
54332U |
3 mL | 20/Pk. |
Each for $354.28
|
|
||||
|
111005399
|
MilliporeSigma™ Supelco™
54035U |
6 mL | 30/Pk. |
Each for $632.99
|
|
||||
|
111005340
|
MilliporeSigma™ Supelco™
54024U |
6 mL | 300/Pk. |
Each for $4,627.31
|
|
||||
|
111005407
|
MilliporeSigma™ Supelco™
54216U |
20 mL | 20/Pk. |
Each for $550.15
|
|
||||
|
111005336
|
MilliporeSigma™ Supelco™
54096U |
20 mL | 200/Pk. |
Each for $5,781.73
|
|
||||
Description
Retention Mechanism: Reversed-phase and anion-exchange. Sample Matrix Compatibility: Organic or aqueous solutions. Dual layer SPE tube that contains both Supelclean ENVI-Carb (upper layer) and LC-NH2 (lower layer) SPE sorbents (separated by PE frit). Developed to offer superior clean up when conducting multi-residue pesticide analysis from food (e.g. agricultural products, meats, etc.). . ENVI-carb has a strong affinity towards planar molecules, and can isolate/remove pigments (e.g., chlorophyll and carotinoids) and sterols commonly present in foods and natural products. Supelclean LC-NH2 is an aminopropyl phase that retains fatty acids, organic acids, and some polar pigments and sugars common in food matrices.Specifications
| ENVI-Carb/LC-NH2 | |
| 500 mg ENVI-Carb/500 mg LC NH2 | |
| Supelclean ENVI | |
| Polypropylene |
| SPE | |
| Food and Beverages | |
| Solid Phase Extraction Column |
Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC