missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ ENVI-Carb™/NH2 SPE Tube, Bed Wt. 500 mg ENVI-Carb/500 mg LC NH2
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
Supplier: MilliporeSigma™ Supelco™ 54216U
Description
Retention Mechanism: Reversed-phase and anion-exchange. Sample Matrix Compatibility: Organic or aqueous solutions. Dual layer SPE tube that contains both Supelclean ENVI-Carb (upper layer) and LC-NH2 (lower layer) SPE sorbents (separated by PE frit). Developed to offer superior clean up when conducting multi-residue pesticide analysis from food (e.g. agricultural products, meats, etc.). . ENVI-carb has a strong affinity towards planar molecules, and can isolate/remove pigments (e.g., chlorophyll and carotinoids) and sterols commonly present in foods and natural products. Supelclean LC-NH2 is an aminopropyl phase that retains fatty acids, organic acids, and some polar pigments and sugars common in food matrices.Chemical Identifiers
| ENVI-Carb/LC-NH2 | |
| 500 mg ENVI-Carb/500 mg LC NH2 | |
| Supelclean ENVI | |
| Polypropylene |
| SPE | |
| Food and Beverages | |
| Solid Phase Extraction Column |
Specifications
| ENVI-Carb/LC-NH2 | |
| 500 mg ENVI-Carb/500 mg LC NH2 | |
| Supelclean ENVI | |
| 20 mL | |
| 20/Pk. |
| SPE | |
| Food and Beverages | |
| Solid Phase Extraction Column | |
| Polypropylene |
Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC