missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Assembled 8-425 Vial Kits
Reduce possible contamination of the vial
$242.28
Specifications
| Diameter (English) Outer | 0.47 in. |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Silica Glass |
| Height (English) | 1.25 in. |
| Closure Material | Polypropylene |
Description
Pre-assembled kits are convenient for special applications where samples may be injected through the septum. Kits are an economical alternative to ordering multiple components.
Specifications
| 0.47 in. | |
| Silica Glass | |
| Polypropylene | |
| 8-425 |
| 12 mm | |
| 1.25 in. | |
| Screw Cap | |
| 32 mm |