missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Assembled 8-425 Vial Kits

Catalog No. 22022940
Change view
Click to view available options
Volume (Metric):
2 mL
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
22022940 2 mL Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22022940 Supplier Thermo Scientific™ Supplier No. 200 406
Get 1 Extra Pack of Vials When You Buy 2
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reduce possible contamination of the vial

Pre-assembled kits are convenient for special applications where samples may be injected through the septum. Kits are an economical alternative to ordering multiple components.

Specifications

Diameter (English) Outer 0.47 in.
Color Black
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 2 mL
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 8-425
Height (Metric) 32 mm