missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Assembled 15 x 45mm Screw Thread Vial Kits

Reduce possible contamination of the vial

Specifications

Closure Color Black
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 15 mm
Material Silica Glass
Volume (Metric) 4 mL
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
22022944
View Documents Promotion Details
Thermo Scientific™
200 630
Clear N/A
Only null left
 
Description

Description

Pre-assembled kits are convenient for special applications where samples may be injected through the septum. Kits are an economical alternative to ordering multiple components.

Specifications

Specifications

Black
15 mm
4 mL
Polypropylene
13-425
0.5 in.
Silica Glass
1.7 in.
Screw Cap
45 mm
Videos
SDS
Documents

Documents