missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Assembled 15 x 45mm Screw Thread Vial Kits

Catalog No. 22022944
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22022944 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22022944 Supplier Thermo Scientific™ Supplier No. 200 630

Reduce possible contamination of the vial

Pre-assembled kits are convenient for special applications where samples may be injected through the septum. Kits are an economical alternative to ordering multiple components.

Specifications

Closure Color Black
Diameter (English) Outer 0.5 in.
Color Clear
Diameter (Metric) Outer 15 mm
Material Silica Glass
Volume (Metric) 4 mL
Height (English) 1.7 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 13-425
Height (Metric) 45 mm
Show More Show Less