missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ 20mm Septa
Sun-SRI provides high quality vials, caps, seals, septa, and closures to meet or exceed original manufacturer's equipment specifications and optimize efficiencies in the laboratory.
$1,119.90
| Catalog Number | Mfr. No. | Color | Material | Temperature Range (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Temperature Range (English) | Price | Quantity & Availability | |||
|
22030212
|
Thermo Scientific™
502 158 |
Red, White | PTFE, Silicone | -80°F to +482°F |
Pack of 250 Each for $1,119.90
|
|
|||
Description
- Designed for special applications
- Compatible with all 20mm magnetic and nonmagnetic crimp seals
Specifications
| 0.8 in. | |
| 2 cm |