missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ 20mm Septa

Catalog No. 22030212
Change view
Click to view available options
Color:
Red, White
Material:
PTFE, Silicone
Temperature Range (English):
-80°F to +482°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Temperature Range (English)
22030212 Red, White PTFE, Silicone -80°F to +482°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22030212 Supplier Thermo Scientific™ Supplier No. 502 158

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sun-SRI provides high quality vials, caps, seals, septa, and closures to meet or exceed original manufacturer's equipment specifications and optimize efficiencies in the laboratory.

  • Designed for special applications
  • Compatible with all 20mm magnetic and nonmagnetic crimp seals

Specifications

Diameter (English) Outer 0.8 in.
Color Red, White
Diameter (Metric) Outer 2 cm
Material PTFE, Silicone
Septum Silicone/PTFE
Temperature Range (English) -80°F to +482°F
Temperature Range (Metric) -80°C to +250°C
Thickness (English) 0.01 in.
Closure Size 20 mm