missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stx-CLPesticides Column Kits
Application-specific columns for organochlorine pesticides and herbicides.
$3,725.09 - $3,928.57
Specifications
| Stationary Phase | Stx™ -CLPesticides |
|---|---|
| Max. Temperature | 330°C |
| For Use With (Application) | Organochlorine Pesticides Analysis, Herbicides Analysis |
| Length (Metric) | 30 m |
| Packing Material | Stx™ -CLPesticides |
Description
- Baseline separations in less than 10 minutes
- Siltek surface deactivation enhances responses for endrin, DDT, methoxychlor
- Highly inert
- Stable to 330°C
Note:
Columns are not preconnected in this kit.
Order Info
Custom lengths and film thicknesses available.
Specifications
| Stx™ -CLPesticides | |
| Organochlorine Pesticides Analysis, Herbicides Analysis | |
| Stx™ -CLPesticides |
| 330°C | |
| 30 m | |
| Rtx™-CLPesticides column, Rtx™-CLPesticides2 column, deactivated universal angled “Y” Press-Tight™ connector, guard column |