missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Streptavidin Sepharose™ High Performance Medium
Description
- Extremely useful for exploiting either the strong interactions of biotin and streptavidin or the somewhat weaker interactions of 2-iminobiotin and streptavidin
- Binding capacity of Streptavidin: >300nmol biotin/mL medium; 6mg biotinylated BSA/mL medium
- Stable (long-term) in the pH range 4 to 9
- Average particle size: 34μm
- Ideal for packing into Tricorn™ 5/50 GL, XK 16/20, or other columns where larger-scale purifications are required
Specifications
Specifications
| Flow Rate | <150 cm/hr. |
| Support Type | 6% Highly Cross-linked Agarose |
| Content And Storage | 4°C to 8°C |
| Particle Size | 34 μm |
| Quantity | 5 mL |
| For Use With (Application) | Affinity chromatography |
| Type | Agarose |
| Binding Capacity | >300 nM Biotin/mL |