missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Straight-Sided Polystyrene Jars
Ideal for storing specimens, supplies or powders.
Supplier: Dynalon™ 421245 EMD
Description
- Crystal-clear polystyrene is chemical-resistant
- Polypropylene screw caps
Order Info
Polypropylene jars are also available (Cat. Nos. S63386 through -90).
Chemical Identifiers
| Clear | |
| Screw Closure | |
| 70°C | |
| White | |
| Round | |
| Polypropylene | |
| Not Autoclavable |
| Lab and Industry | |
| Polystyrene | |
| 158°F | |
| Clear | |
| Straight-sided Container | |
| Screw Cap |
Specifications
| 32 oz., 950 mL | |
| 32 oz. | |
| 4.7 in. | |
| Screw Closure | |
| 70°C | |
| White | |
| Round | |
| Straight-sided Container | |
| Polypropylene | |
| Screw Cap |
| 1000 mL | |
| Clear | |
| Lab and Industry | |
| Polystyrene | |
| 158°F | |
| Clear | |
| 100 mm | |
| 3.9 in. | |
| 120 mm | |
| Not Autoclavable |