missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Sterile 70% Isopropanol

Evaporates with extremely low residue

$743.29 - $1250.11

Specifications

Form Liquid
Sterility Sterile
Certifications/Compliance USP
Composition 70% USP Isopropyl Alcohol and 30% USP Purified Water
Concentration 70%
View More Specs

Products 3
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
19-130-3860
View Documents
Texwipe™
TX3270
Case of 12 Each for $743.29
Only null left
 
18-335-000
View Documents
Texwipe™
TX3273
Case of 12 Each for $893.50
Only null left
 
19-130-3722
View Documents
Texwipe™
TX3290
Case of 4 Each for $1,250.11
Only null left
 
Description

Description

Sterile solution contains 70% by volume USP grade isopropyl alcohol with 30% USP purified water. Solution is 0.2μm filtered, filled into cleaned containers, double bagged and packaged in sealed polybag case liner, and gamma-irradiated to a sterility level of 10-6.

  • Evaporates with extremely low residues
  • Eliminates mixing, filtration, sterilization, processing and QC expense of in-house production of sterile alcohol/water blends
  • Each container is lot coded with an expiration date

Specifications

Specifications

Liquid
USP
70%
Surface cleaning, wide down for pass through to controlled environments, eliminates mixing, filtration, sterilization, processing and QC expense of in-house production of sterile Alcohol/Water blends
Sterile
70% USP Isopropyl Alcohol and 30% USP Purified Water
0.2 μm
Certificates of processing, analysis and compliance
Videos
SDS
Documents

Documents