missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile 70% Isopropanol
Evaporates with extremely low residue
Supplier: Texwipe™ TX3273
Includes: Certificates of Processing, Analysis, and Compliance
Description
Sterile solution contains 70% by volume USP grade isopropyl alcohol with 30% USP purified water. Solution is 0.2μm filtered, filled into cleaned containers, double bagged and packaged in sealed polybag case liner, and gamma-irradiated to a sterility level of 10-6.
- Evaporates with extremely low residues
- Eliminates mixing, filtration, sterilization, processing and QC expense of in-house production of sterile alcohol/water blends
- Each container is lot coded with an expiration date
Specifications
| Liquid | |
| Clear | |
| 70% USP Isopropyl Alcohol and 30% USP Purified Water | |
| Trigger spray bottle | |
| Surface cleaning, wide down for pass through to controlled environments, eliminates mixing, filtration, sterilization, processing and QC expense of in-house production of sterile Alcohol/Water blends |
| Sterile | |
| USP | |
| 70% | |
| 0.2 μm | |
| Certificates of processing, analysis and compliance |