missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Steel Extension Springs with Looped Ends, 150 mm Length
Closely wound steel extension springs with loops at both sides are designed for classroom applications involving Hooke's law and other physics concepts.
Supplier: Eisco™ PH0115H
Description
- Flexible extension springs with looped ends
- Made from quality steel
- Ideal for depicting Hooke's Law and other physics concepts
- Includes 1 spring
- Diameter: 6 mm
- Standard wire gauge: 19
- Length: 150 mm
- Extension: 230 mm
- Measurements are averages for 200 g load
Warranty
1 year limited manufacturer warranty.
Specifications
| 0.3 in. | |
| Spring with 2 Hooked Ends | |
| 0.3 in. | |
| 200 g | |
| Spring Extension | |
| 9.1 in. |
| 0.76 cm | |
| Steel | |
| 0.76 cm | |
| Analog | |
| No | |
| 230 mm |