missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HemoCue America StatSpin™ SafeCrit™ Plastic Microhematocrit Tubes
Plastic tubes can be bent or dropped without shattering
$79.22 - $87.07
Specifications
| Material | Plastic |
|---|---|
| Capacity (Metric) | 20 μL |
| For Use With (Equipment) | StatSpin Centrifuges, RH12 HCT Rotor |
| Length (Metric) | 4 cm |
| Length (English) | 1.57 in. |
| Catalog Number | Mfr. No. | Additive | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Additive | Price | Quantity & Availability | |||||
|
22274913
|
HemoCue America
HP8H 10 |
Heparin |
Pack of 100 Each for $87.07
Case of 10 Pack for $870.70
|
|
|||||
|
22274914
|
HemoCue America
HP8U 10 |
None |
Pack of 100 Each for $79.22
Case of 10 Pack for $792.20
|
|
|||||
Description
- Offer the same clarity and performance characteristics as glass with the safety features of plastic
- Remove the risk of transmission of bloodborne pathogens associated with broken glass tubes
- Better than film-coated glass because they cannot shatter and escape protective wrap
- Only a small sample is required—less than 20μL—and unique bore allows user to draw samples quickly
- Plastic material does not interfere with cell packing
- Available in 40mm size for use with StatSpin Centrifuges
- Available treated with ammonium heparin for use in “finger sticks” and untreated for use with anticoagulated blood
Specifications
| Plastic | |
| StatSpin Centrifuges, RH12 HCT Rotor | |
| 1.57 in. |
| 20 μL | |
| 4 cm |
Safety and Handling
ShelfLife : 2 Years