missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HemoCue America StatSpin™ SafeCrit™ Plastic Microhematocrit Tubes
Plastic tubes can be bent or dropped without shattering
Supplier: HemoCue America HP8U 10
Description
- Offer the same clarity and performance characteristics as glass with the safety features of plastic
- Remove the risk of transmission of bloodborne pathogens associated with broken glass tubes
- Better than film-coated glass because they cannot shatter and escape protective wrap
- Only a small sample is required—less than 20μL—and unique bore allows user to draw samples quickly
- Plastic material does not interfere with cell packing
- Available in 40mm size for use with StatSpin Centrifuges
- Available treated with ammonium heparin for use in “finger sticks” and untreated for use with anticoagulated blood
Chemical Identifiers
| Plastic | |
| StatSpin Centrifuges, RH12 HCT Rotor | |
| 1.57 in. |
| 20 μL | |
| 4 cm |
Specifications
| Microhematocrit Untreated Capillary Tube | |
| Plastic | |
| StatSpin Centrifuges, RH12 HCT Rotor | |
| 1.57 in. |
| None | |
| 20 μL | |
| 4 cm |
Safety and Handling
ShelfLife : 2 Years