missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stationary Wire Shelving Security Unit with 2 Intermediate Shelves
Keeps sensitive items safe from loss or pilferage.
$1820.64 - $6589.29
Specifications
| Product Type | Stationary Wire Shelving Security Unit |
|---|---|
| Color | Silver |
| For Use With (Application) | Storage and Transport |
| Height (English) | 67 in. |
| Height (Metric) | 170 cm |
| Catalog Number | Mfr. No. | Width (English) | Material | Autoclavable | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Material | Autoclavable | Price | Quantity | |||
|
13460215
|
Fisherbrand™
FSSEC2436NC4 |
38.5 in. | Chrome | Not Autoclavable |
Each for $1,820.64
|
|
|||
|
13460216
|
Fisherbrand™
FSSEC2448NC4 |
50.5 in. | Chrome | Not Autoclavable |
Each for $2,242.80
|
|
|||
|
13460217
|
Fisherbrand™
FSSEC2460NC4 |
62.5 in. | Chrome | Not Autoclavable |
Each for $2,459.89
|
|
|||
|
13460221
|
Fisherbrand™
FSSEC2436NS4 |
38.5 in. | Stainless Steel | Autoclavable |
Each for $5,087.68
|
|
|||
|
13460222
|
Fisherbrand™
FSSEC2448NS4 |
50.5 in. | Stainless Steel | Autoclavable |
Each for $6,191.09
|
|
|||
|
13460223
|
Fisherbrand™
FSSEC2460NS4 |
62.5 in. | Stainless Steel | Autoclavable |
Each for $6,589.29
|
|
|||
Description
- Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory
- Each door opens 270° and can be secured along the sides of the unit
- Shipped knocked down to save on freight costs
- Assembles in minutes
- Units include four shelves, two of which must be used as the top and bottom shelves of the unit
Specifications
| Stationary Wire Shelving Security Unit | |
| Storage and Transport | |
| 170 cm | |
| 2000 lb. | |
| 4 |
| Silver | |
| 67 in. | |
| 27.3 in. | |
| 907 kg | |
| 69.2 cm |