missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stationary Wire Shelving Security Unit with 2 Intermediate Shelves
Keeps sensitive items safe from loss or pilferage.
Supplier: Fisherbrand™ FSSEC2436NS4
Description
- Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory
- Each door opens 270° and can be secured along the sides of the unit
- Shipped knocked down to save on freight costs
- Assembles in minutes
- Units include four shelves, two of which must be used as the top and bottom shelves of the unit
Specifications
| Stationary Wire Shelving Security Unit | |
| Stainless Steel | |
| 27.3 x 38.5 x 67 in. | |
| 67 in. | |
| 27.3 in. | |
| 2000 lb. | |
| 4 | |
| 64.6 kg | |
| 69.2 cm |
| Silver | |
| Autoclavable | |
| Storage and Transport | |
| 170 cm | |
| 97.8 cm | |
| 907 kg | |
| 142.5 lb. | |
| 38.5 in. |