missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Wood Cabinet, 21 in. Wide
Fisherbrand™ Standing Height Wood Cabinets bring quality, warmth and durability to your laboratory.
$4392.34 - $4654.69
Specifications
| Cabinet Type | Standing Height |
|---|---|
| Certifications/Compliance | SEFA 8 |
| Depth (English) | 23.375 in. |
| Depth (Metric) | 59.4 cm |
| Height (English) | 35 in. |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
FB1266M1
|
N/A | Natural Stain | Maple Veneer |
Each for $4,654.69
|
|
||||
|
FB1266M2
|
N/A | Honey Stain | Maple Veneer |
Each for $4,654.69
|
|
||||
|
FB1266M3
|
N/A | Amber Stain | Maple Veneer |
Each for $4,654.69
|
|
||||
|
FB1266M4
|
N/A | Auburn Stain | Maple Veneer |
Each for $4,654.69
|
|
||||
|
FB1266M5
|
N/A | Harvest Stain | Maple Veneer |
Each for $4,654.69
|
|
||||
|
FB1266M7
|
N/A | Mocha Stain | Maple Veneer |
Each for $4,654.69
|
|
||||
|
FB1266O1
|
N/A | Natural Stain | Oak Veneer |
Each for $4,392.34
|
|
||||
|
FB1266O2
|
N/A | Honey Stain | Oak Veneer |
Each for $4,392.34
|
|
||||
|
FB1266O3
|
N/A | Amber Stain | Oak Veneer |
Each for $4,392.34
|
|
||||
|
FB1266O4
|
N/A | Auburn Stain | Oak Veneer |
Each for $4,392.34
|
|
||||
|
FB1266O5
|
N/A | Harvest Stain | Oak Veneer |
Each for $4,392.34
|
|
||||
|
FB1266O7
|
N/A | Mocha Stain | Oak Veneer |
Each for $4,392.34
|
|
||||
Description
- Standing Height (35 in. tall)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Drawer suspension: 100 lb. full extension
Compliance
SEFA 8
Specifications
| Standing Height | |
| 23.375 in. | |
| 35 in. | |
| 4 | |
| 21 in. | |
| Standing Height Cabinet |
| SEFA 8 | |
| 59.4 cm | |
| 88.9 cm | |
| 2 years | |
| 53.3 cm |