missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Wood Cabinet, 21 in. Wide
Fisherbrand™ Standing Height Wood Cabinets bring quality, warmth and durability to your laboratory.
Description
- Standing Height (35 in. tall)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Drawer suspension: 100 lb. full extension
Compliance
SEFA 8
Specifications
| 2 years | |
| Standing Height Cabinet | |
| 88.9 cm | |
| 21 in. | |
| 53.3 cm | |
| SEFA 8 | |
| Maple Veneer |
| 4 | |
| 23.375 in. | |
| 35 in. | |
| 59.4 cm | |
| Standing Height | |
| Honey Stain |