missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Steel Cabinet with Removable Back
Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.
Description
- Standing Height = 35.1 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Compliance
SEFA 8
Specifications
| Left and Right | |
| Standing Height Cabinet | |
| 89.2 cm | |
| Removable Back, 2 Drawers | |
| 55.9 cm | |
| Standing Height | |
| SEFA 8 | |
| Steel |
| 2 | |
| 22 in. | |
| 35.1 in. | |
| 42 in. | |
| 106.7 cm | |
| 2 | |
| White |