missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Steel Cabinet with Removable Back
GREENER_CHOICE

Catalog No. p-7114180
Change view
Click to view available options
Width (English):
18 in.
24 in.
30 in.
36 in.
42 in.
48 in.
No. of Doors:
1
2
Hinge Side:
Left
Left and Right
Right
Includes:
Removable Back
Removable Back, 1 Drawer
Removable Back, 2 Drawers
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Doors Hinge Side Includes
06000006 30 in. 2 Left and Right Removable Back
06000007 36 in. 2 Left and Right Removable Back
06000008 48 in. 2 Left and Right Removable Back
06000013 18 in. 1 Right Removable Back, 1 Drawer
06000014 24 in. 1 Right Removable Back, 1 Drawer
06000015 18 in. 1 Left Removable Back, 1 Drawer
06000016 24 in. 1 Left Removable Back, 1 Drawer
06000017 36 in. 2 Left and Right Removable Back, 2 Drawers
06000018 42 in. 2 Left and Right Removable Back, 2 Drawers
06000019 48 in. 2 Left and Right Removable Back, 2 Drawers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06000006
Only null left

Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance

Compliance

SEFA 8

Specifications

Product Type Standing Height Cabinet
Hinge Side Left and Right
Color White
Depth (Metric) 55.9 cm
Cabinet Type Standing Height
Certifications/Compliance SEFA 8
Depth (English) 22 in.
No. of Doors 2
Width (Metric) 76.2 cm
Width (English) 30 in.
Height (Metric) 89.2 cm
Includes Removable Back
Height (English) 35.1 in.
Material Steel
Show More Show Less