missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Standing Height Base Cabinet, 2 Door
Mopecâs Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.
$8594.28 - $14179.64
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|
21-381-139
|
Mopec
LC10330 |
30 in. |
Each for $8,594.28
|
|
|||||
|
21-381-140
|
Mopec
LC10336 |
36 in. |
Each for $9,805.83
|
|
|||||
|
21-381-141
|
Mopec
LC10342 |
42 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21-381-142
|
Mopec
LC10348 |
48 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Construction
- Solid Steel inset doors
- All door cabinets have 1 adjustable shelf
- Includes 1 standing height base cabinet with 2 doors
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC103-30: 30.0 in. L x 22.0 in. W x 35.1 in. H
- LC103-36: 36.0 in. L x 22.0 in. W x 35.1 in. H
- LC103-42: 42.0 in. L x 22.0 in. W x 35.1 in. H
- LC103-48: 48.0 in. L x 22.0 in. W x 35.1 in. H